Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK
Mfr # M01250.100.0020
Zoro # G9898178
product price:Â
$
30.29
/pk of 50, $0.61/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
16 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01250.100.0020
- Zoro #
- G9898178
- UPC #
- 190735979556
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8676
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Threadlocker Maximum Temperature
- 1.25 mm
- Threadlocker Minimum Temperature
- M10-1.25
- Dimensional Standards
- ISO 8676
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- ISO 8676
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 20 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50