M10-1.50 Socket Head Cap Screw, Button, Plain Steel, 16 mm Length, 100 PK
- Mfr # M10016CSB
- Zoro # G8535714
product price:Â
$
94.69
/pk of 100, $0.95/ea
Key Features
Button Head
Hex Drive
Thread Size
M10-1.50
Screw Length
16 mm
Material
Steel
Finish
Plain
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10016CSB
- Zoro #
- G8535714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 16 mm
- Drive Size
- 5 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Standards
- ISO 7380, ASTM F835M
- System of Measurement
- Metric
- Fastener Thread Type
- Metric
- Thread Style
- Partially Threaded
Description
Socket Head Cap Screws,M10-1.5X1,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.