Shop ZORO SELECT
See all product information
Create Account
Lock Nut, M10-1.50, Nylon, Class 8, Zinc Plated, 750 PK
- Mfr # M10D6926-8
- Zoro # G8539397
product price:Â
$
223.99
/pk of 750, $0.30/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D6926
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D6926-8
- Zoro #
- G8539397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Nylon
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- D6926
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
Description
Lock Nuts,M10-1.5 D6926 PREV NYL,PK750, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.