Hex Weld Nut, M10-1.50, Stainless Steel, 17 mm Wd, 8 mm Ht, 750 PK
- Mfr # M10D929A2
- Zoro # G8541865
product price:Â
$
405.99
/pk of 750, $0.54/ea
Free Shipping & Returns
Key Features
Base Shape
Hex
Material
Stainless Steel
Material Grade/Class
Grade A2
Finish
Plain
Base Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D929A2
- Zoro #
- G8541865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Base Width
- 17 mm
- Base Height
- 8 mm
- Collar Height
- 1.15 mm
- Collar Diameter
- 12.5 mm
Details
- Item
- Weld Nut
- Base Shape
- Hex
- Material
- Stainless Steel
- Material Grade/Class
- Grade A2
- Finish
- Plain
- Number of Weld Projections
- 3
- System of Measurement
- Metric
- Standards
- DIN 928
- Nut Style
- Hex Weld Nut
Description
Weld Nuts,M10-1.5 DIN929 HEX WEL,PK750, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.