Hex Nut, M10-1.50, Stainless Steel, Class 10, Plain, 1500 PK
- Mfr # M10D934188
- Zoro # G8543369
product price:Â
$
367.99
/pk of 1500, $0.25/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D934188
- Zoro #
- G8543369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Class 10
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
Description
Hex Nuts,M10-1.5 DIN934 HEX NUT,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.