External Tooth K-Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 1500 PK
- Mfr # M10NK
- Zoro # G2588474
product price:Â
$
712.99
/pk of 1500, $0.48/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10NK
- Zoro #
- G2588474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Hex Height
- 8 mm
- Hex Width
- 16.73 mm
Details
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- External Tooth K-Lock
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 934K
- System of Measurement
- Metric
- Thread Type
- Metric
Description
M10-1.5 Metric Class 8 K Lock Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.