Wing Nut, M10-1.50, Steel, 20 mm Ht, 36.5 mm Max Wing Span, 750 PK

  • Mfr # M10NWC
  • Zoro # G2588711
product price: 
$
245.99
/pk of 750, $0.33/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
20 mm
Maximum Wing Span
36.5 mm
Base Diameter
17.7 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10NWC
Zoro #
G2588711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Overall Height
20 mm
Base Diameter
17.7 mm

Details

Item
Wing Nut
Material
Steel
Maximum Wing Span
36.5 mm
System of Measurement
Metric

Description

Wing Nuts,M10-1.5 METRIC WING NU,PK750, Package Quantity 750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.