M10-1.50 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 16 mm Length, 100 PK

  • Mfr # M07141.100.0016
  • Zoro # G0305019
product price: 
$
67.49
/pk of 100, $0.67/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07141.100.0016
Zoro #
G0305019
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
16 mm
Drive Size
6 mm
Head Height
5.5 mm
Thread Length
16 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
17.5 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M10-1.50
Length
16 mm
Head Dia.
17.5 mm
Fastener Length
16 mm
Flange Thickness
2 mm
Flange Diameter
21.9 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 7380-2
Material Grade
Class 10.9
Screw Head Type
Button Flanged
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Non-Marring Tip
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products