This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 800 PK L07150.100.0016

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 800 PK (Discontinued)

Mfr # L07150.100.0016
Zoro # G1842869
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07150.100.0016
Zoro #
G1842869
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Head Shape
Round
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 7380-1
Material Type
Steel
Screw Head Type
Button
Basic Material
Steel
Material Grade
Class 10.9
Fastener Industry Standards
ISO 7380-1
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Head Type
Button
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews