Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK
Mfr # M10020CSB
Zoro # G9079788
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Hex
- Material Steel
- Finish Plain
- Standards ISO 7380, ASTM F835M
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 5 PK U07001.062.0250
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07000.013.0075
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M55050.040.0035
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK U55050.019.0050
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK SCFS206025-010P1
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK BHS7004014-100P1
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK M07151.060.0008
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK U51050.037.0175
- ZORO SELECT Button Head Socket Screw ZSB55004C14
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M55060.060.0016
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK M07400.180.0050
- Zoro Select Socket Head Cap Screws