This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Button, Black Oxide Steel, 35 mm Length, 450 PK L07150.100.0035

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Button, Black Oxide Steel, 35 mm Length, 450 PK (Discontinued)

Mfr # L07150.100.0035
Zoro # G2091509
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07150.100.0035
Zoro #
G2091509
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Bulk Pack
Material Type
Steel
Maximum Temperature
302 Degrees F
Head Shape
Round
Finish Type
Black Oxide
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-1
Thread Pitch
1.5 mm
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Screw Head Type
Button
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.