Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Button, Zinc Plated Steel, 45 mm Length, 50 PK

  • Mfr # M07151.100.0045
  • Zoro # G1941987

product price: 
$
21.15
/pk of 50, $0.42/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07151.100.0045
Zoro #
G1941987
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
45 mm
Drive Size
8 mm
Thread Length
40 mm
Head Height
5.5 mm
Min. Thread Length
40 mm
Head Diameter
17.5 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M10-1.50
Length
45 mm
Head Dia.
17.5 mm
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Thread Pitch
1.5 mm
Dimensional Standards
ISO 7380
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Fastener Finish
Zinc Plated
Material Grade
Class 10.9
Screw Head Type
Button
Fastener Industry Standards
ISO 7380-1
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 45 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products