Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK
- Mfr # M12910.100.0001
- Zoro # G5795623
product price:Â
$
13.99
/pk of 100, $0.14/ea
Key Features
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M12910.100.0001
- Zoro #
- G5795623
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.50
- Hex Height
- 10 mm
- Hex Width
- 17 mm
- Nut Height
- 10.0 mm
- Width Across Flats
- 17.0 mm
- Dia./Thread Size
- M10-1.50
- For Screw Size
- M10
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.