This item is Discontinued.

Zoro Select Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 100 PK L04100.100.0200

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 100 PK (Discontinued)

Mfr # L04100.100.0200
Zoro # G2070463
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04100.100.0200
Zoro #
G2070463
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Proof Load
940 N/sq mm
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Pitch
1.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 931
Material Type
Steel
Fastener Industry Standards
DIN 931
Bolt Material
Steel
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100

Ratings & reviews