Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK
- Mfr # M04114.100.0030
- Zoro # G5342504
product price:Â
$
21.89
/pk of 100, $0.22/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04114.100.0030
- Zoro #
- G5342504
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 30 mm
- Head Width
- 17 mm
- Min. Thread Length
- 30 mm
- Head Height
- 6.4 mm
- Head and Washer Height
- 6.4 mm
- Drive Size
- 17 mm
- Minimum Thread Length
- 30 mm
- Screw Size
- M10
- Overall Length
- 30 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
The ZORO SELECT - M04114.100.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. It is manufactured according to DIN 933 Dimensional Standards and ISO 898-1 Material Quality Standards which aim at compatibility, quality, and safety.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 30 mm that suggests potential depth of insertion into materials.
- Finish: Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from various international manufacturers ensuring diverse range of quality options.
- Material: Constructed from steel; its properties may contribute to strength, durability or corrosion resistance depending on the application.
- Tensile Strength: Tensile Strength measured at approximately 150800 psi; this value represents potential performance under stress conditions
- Thread Direction & Size: Right Hand thread direction with size M10-1.50 designed for fitting in diverse applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.