This item is Discontinued.

Zoro Select Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 300 PK L04110.100.0035

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 300 PK (Discontinued)

Mfr # L04110.100.0035
Zoro # G5662898
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.100.0035
Zoro #
G5662898
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M10-1.50
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Basic Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 300

Ratings & reviews