This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 100 PK L01000.100.0140

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 100 PK (Discontinued)

Mfr # L01000.100.0140
Zoro # G5672810
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.100.0140
Zoro #
G5672810
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
140 mm
Head Width
17 mm
Min. Thread Length
32 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
32 mm
Dia./Thread Size
M10-1.50
Screw Size
M10
Overall Length
140 mm
Wire Rope Length
140 mm
Length
140 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M10-1.50
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Basic Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.