Shop ZORO SELECT

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 25 PK

  • Mfr # M01000.100.0140

  • Zoro # G5773074


product price: 
$
58.15
/pk 25, $2.33/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01000.100.0140
Zoro #
G5773074
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Thread Type
Coarse
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25

Ratings & reviews

Explore more products