This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 250 PK L01200.100.0040

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 250 PK (Discontinued)

Mfr # L01200.100.0040
Zoro # G5668157
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.100.0040
Zoro #
G5668157
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Head Type
Hex
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 250

Ratings & reviews