This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 22 mm L, 500 PK L01210.100.0022

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 22 mm L, 500 PK (Discontinued)

Mfr # L01210.100.0022
Zoro # G1218609
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01210.100.0022
Zoro #
G1218609
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
22 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
22 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M10-1.50
Overall Length
22 mm
Screw Size
M10
Wire Rope Length
22 mm
Length
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Thread Pitch
1.5 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M10-1.50
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Head Type
Hex
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 22 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 22 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 500

Ratings & reviews