This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 75 PK L01000.100.0150

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 75 PK (Discontinued)

Mfr # L01000.100.0150
Zoro # G5672801
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.100.0150
Zoro #
G5672801
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
150 mm
Head Width
17 mm
Min. Thread Length
32 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
32 mm
Dia./Thread Size
M10-1.50
Overall Length
150 mm
Screw Size
M10
Wire Rope Length
150 mm
Length
150 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Threadlocker Minimum Temperature
M10-1.50
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Screw Industry Standards
DIN 931
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 931
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 75

Ratings & reviews