Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 120 mm Length, 10 PK

  • Mfr # M51050.100.0120
  • Zoro # G5348305

product price: 
$
19.75
/pk of 10, $1.98/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Screw Length
120 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.100.0120
Zoro #
G5348305
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Pitch
1.5 mm
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
DIN 912
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
A2
Fastener Finish
Plain
Type
Socket Head Cap Screw
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M10-1.50
Screw Length
120 mm
Drive Size
8 mm
Head Height
10 mm
Vented Hole Size
Not Vented
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
16 mm
Minimum Thread Length
40 mm
Length
120 mm
Head Dia.
16 mm
Dia./Thread Size
M10-1.50
Fastener Length
120 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 120 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.