Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 25 mm Length, 100 PK

  • Mfr # M07160.100.0025
  • Zoro # G0304188

product price: 
$
14.69
/pk of 100, $0.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Screw Length
25 mm
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.100.0025
Zoro #
G0304188
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
25 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
16 mm
Length
25 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Color
Silver
Thread Type
Coarse
Dimensional Standards
DIN 912
Pack Size
Small Pack
Thread Fit
6G
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Basic Material
Steel
Fastener Industry Standards
DIN 912
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel
Wire Color
Silver

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.