This item is Discontinued.

Zoro Select M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 35 mm Length, 400 PK L07160.100.0035

This item is Discontinued.

Zoro Select

M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 35 mm Length, 400 PK (Discontinued)

Mfr # L07160.100.0035
Zoro # G1582469
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07160.100.0035
Zoro #
G1582469
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Material Type
Steel
Dimensional Standards
DIN 912
Pack Size
Bulk Pack
Thread Fit
6G
Material Grade/Class
Class 8.8
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Material Grade
Class 8.8
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.