Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 35 mm Length, 50 PK

  • Mfr # M51050.100.0035
  • Zoro # G5348217

product price: 
$
18.69
/pk of 50, $0.37/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Screw Length
35 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.100.0035
Zoro #
G5348217
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Non-Marring Tip
No
Material Type
Stainless Steel
Seal Material
None
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Finish Type
Plain
Dimensional Standards
DIN 912
Material Grade/Class
18-8
Minimum Temperature
-50 Degrees F
Head Texture
Knurled
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Minimum Yield Strength
81,000 psi
Sealing Gasket
No
Thread Pitch
1.5 mm
Thread Fit
6G
Maximum Temperature
550 Degrees F
Includes Washer
No
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Material Grade
A2
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M10-1.50
Screw Length
35 mm
Drive Size
8 mm
Thread Length
35 mm
Vented Hole Size
Not Vented
Head Height
10 mm
Min. Thread Length
35 mm
Maximum Head Height
10 mm
Minimum Head Height
9.64 mm
Minimum Thread Length
35 mm
Head Diameter
16 mm
Dia./Thread Size
M10-1.50
Length
35 mm
Head Dia.
16 mm
Fastener Length
35 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products