M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 50 mm Length, 100 PK

  • Mfr # M10C50KCS
  • Zoro # G2509254
product price: 
$
58.69
/pk of 100, $0.59/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
190,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10C50KCS
Zoro #
G2509254
UPC #
096653456837
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
50 mm
Drive Size
8 mm
Head Height
10 mm
Vented Hole Size
Not Vented
Thread Length
32 mm
Min. Thread Length
32 mm
Minimum Thread Length
32 mm
Head Diameter
16 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm
Length
50 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Class
12.9
Temp. Range
-20 Degrees to 400 Degrees F
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3
Thread Pitch
1.5 mm
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Min. Tensile Strength
190,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Material Grade/Class
Class 12.9
Temperature - Maximum
400 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 50 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.