M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 60 mm Length, 50 PK

  • Mfr # M10C60KCS
  • Zoro # G2605583
product price: 
$
41.15
/pk of 50, $0.82/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
190,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10C60KCS
Zoro #
G2605583
UPC #
096653456851
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
60 mm
Drive Size
8 mm
Vented Hole Size
Not Vented
Thread Length
32 mm
Head Height
10 mm
Min. Thread Length
32 mm
Minimum Thread Length
32 mm
Head Diameter
16 mm
Head Dia.
16 mm
Length
60 mm
Dia./Thread Size
M10-1.50
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Partially Threaded
Class
12.9
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-20 Degrees to 400 Degrees F
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Dimensional Standards
ANSI B 18.3
Thread Pitch
1.5 mm
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM A574
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
190,000 psi
Basic Material
Steel
Material Grade/Class
Class 12.9
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 60 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.