Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M10-1.50, Steel, Not Graded, Zinc Plated, 1000 PK
- Mfr # M10D934-10
- Zoro # G8543098
product price:Â
$
132.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D934-10
- Zoro #
- G8543098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Not Graded
- Finish
- Zinc Plated
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
- Rockwell Hardness
- C26 to 36
Description
Hex Nuts,M10-1.50 DIN934 CLASS,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.