This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 400 PK L07400.100.0040

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 400 PK (Discontinued)

Mfr # L07400.100.0040
Zoro # G5657429
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.100.0040
Zoro #
G5657429
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Screw Length
40 mm
Drive Size
6 mm
Thread Length
40 mm
Head Height
6 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Head Diameter
22 mm
Minimum Thread Length
40 mm
Head Dia.
22 mm
Dia./Thread Size
M10-1.50
Length
40 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Finish Type
Black Oxide
Head Shape
Round
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 7991
Material Type
Steel
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 6 mm, Head Diameter 22 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews