M10-1.50 Socket Head Cap Screw, Flat, Plain Steel, 40 mm Length, 50 PK
- Mfr # M10040CSFL
- Zoro # G9080016
product price:Â
$
36.15
/pk of 50, $0.72/ea
Key Features
Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10040CSFL
- Zoro #
- G9080016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 40 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Standards
- ANSI B 18.3.5, ASTM F835M
- System of Measurement
- Metric
- Fastener Thread Type
- Metric
- Thread Style
- Partially Threaded
Description
Socket Head Cap Screws,M10-1.5X40,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.