This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 350 PK L07400.100.0045

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 350 PK (Discontinued)

Mfr # L07400.100.0045
Zoro # G5657410
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.100.0045
Zoro #
G5657410
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Screw Length
45 mm
Drive Size
6 mm
Thread Length
45 mm
Head Height
6 mm
Min. Thread Length
45 mm
Head Diameter
22 mm
Minimum Thread Length
45 mm
Dia./Thread Size
M10-1.50
Length
45 mm
Head Dia.
22 mm
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Pack Size
Bulk Pack
Thread Pitch
1.5 mm
Minimum Temperature
-58 Degrees F
Material Type
Steel
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7991
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Finish Type
Black Oxide
Head Shape
Round
Material Grade
Class 12.9
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Head Type
Flat
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 6 mm, Head Diameter 22 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.