This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 350 PK L07470.100.0050

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 350 PK (Discontinued)

Mfr # L07470.100.0050
Zoro # G1618099
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07470.100.0050
Zoro #
G1618099
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Material Type
Steel
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Head Shape
Round
Dimensional Standards
ISO 10642
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews