Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 70 mm Length, 50 PK

  • Mfr # M07400.100.0070

  • Zoro # G7599107


product price: 
$
36.69
/pk 50, $0.73/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.100.0070
Zoro #
G7599107
UPC #
190735978528
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
70 mm
Drive Size
6 mm
Thread Length
32 mm
Head Height
6.2 mm
Min. Thread Length
32 mm
Minimum Thread Length
32 mm
Head Diameter
22.4 mm
Head Dia.
22.4 mm
Dia./Thread Size
M10-1.50
Length
70 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Dimensional Standards
ISO 10642
Thread Pitch
1.5 mm
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Fastener Finish
Black Oxide
Min. Tensile Strength
1040 Mpa
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Class 10.9
Sealing Gasket
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Non-Marring Tip
No

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 32 mm, Fastener Length 70 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.