Shop ZORO SELECT
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 20 mm Length, 100 PK
- Mfr # M07090.100.0020
- Zoro # G0305280
product price:Â
$
65.29
/pk of 100, $0.65/ea
Key Features
Socket Head
Hex Drive
Thread Size
M10-1.50
Screw Length
20 mm
Material
Steel
Finish
Zinc Plated
Drive Size
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07090.100.0020
- Zoro #
- G0305280
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 20 mm
- Drive Size
- 7 mm
- Thread Length
- 20 mm
- Head Height
- 6 mm
- Min. Thread Length
- 20 mm
- Minimum Thread Length
- 20 mm
- Head Diameter
- 16 mm
- Length
- 20 mm
- Head Dia.
- 16 mm
- Dia./Thread Size
- M10-1.50
- Fastener Length
- 20 mm
Description
Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.