This item is Discontinued.

Zoro Select M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 70 mm Length, 150 PK L07000.100.0070

This item is Discontinued.

Zoro Select

M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 70 mm Length, 150 PK (Discontinued)

Mfr # L07000.100.0070
Zoro # G5659145
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.100.0070
Zoro #
G5659145
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
70 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
16 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm
Length
70 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9
Material Type
Steel
Finish Type
Black Oxide
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Basic Material
Steel
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 70 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews