This item is Discontinued.
This item is Discontinued.
M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 75 mm Length, 150 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.100.0075
- Zoro #
- G5659136
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 75 mm
- Drive Size
- 8 mm
- Thread Length
- 40 mm
- Head Height
- 10 mm
- Min. Thread Length
- 40 mm
- Head Diameter
- 16 mm
- Minimum Thread Length
- 40 mm
- Length
- 75 mm
- Head Dia.
- 16 mm
- Dia./Thread Size
- M10-1.50
- Fastener Length
- 75 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 40 mm, Fastener Length 75 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable