Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 75 mm Length, 50 PK

  • Mfr # M07400.100.0075
  • Zoro # G0303436

product price: 
$
19.89
/pk of 50, $0.40/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.100.0075
Zoro #
G0303436
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
75 mm
Drive Size
6 mm
Head Height
6.2 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
22.4 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M10-1.50
Head Dia.
22.4 mm
Length
75 mm
Fastener Length
75 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Thread Pitch
1.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 50 mm, Fastener Length 75 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products