Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 80 mm Length, 50 PK

  • Mfr # M07400.100.0080

  • Zoro # G1722870


product price: 
$
30.15
/pk 50, $0.60/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.100.0080
Zoro #
G1722870
UPC #
190735984253
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
80 mm
Drive Size
6 mm
Thread Length
32 mm
Head Height
6.2 mm
Min. Thread Length
32 mm
Minimum Thread Length
32 mm
Head Diameter
22.4 mm
Dia./Thread Size
M10-1.50
Length
80 mm
Head Dia.
22.4 mm
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
C32 to C39
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Thread Pitch
1.5 mm
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Min. Tensile Strength
1040 Mpa
Material Grade
Class 10.9
Screw Head Type
Flat
Basic Material
Steel
Head Texture
Smooth
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 80 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.