M10-1.50 Socket Head Cap Screw, Low Profile, Plain Steel, 35 mm Length, 50 PK

  • Mfr # M07080.100.0035
  • Zoro # G1724727
product price: 
$
28.69
/pk of 50, $0.57/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
7 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.100.0035
Zoro #
G1724727
UPC #
190735984710
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
35 mm
Drive Size
7 mm
Head Height
6 mm
Thread Length
26 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head Diameter
16 mm
Length
35 mm
Head Dia.
16 mm
Dia./Thread Size
M10-1.50
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Rockwell Hardness
C22 to C32
Dimensional Standards
DIN 7984
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Thread Pitch
1.5 mm
Material Grade
Class 8.8
Fastener Finish
Plain
Min. Tensile Strength
800 Mpa
Fastener Industry Standards
DIN 7984
Basic Material
Steel
Screw Head Type
Low
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 26 mm, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products