Shop ZORO SELECT
See all product information
Create Account
M10-1.5X25 ISO4029 SOCKET SET CUPPT. BLK OX, PK50
- Mfr # M10025SSC
- Zoro # G4842230
product price:Â
$
15.39
/pk of 50, $0.31/ea
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10025SSC
- Zoro #
- G4842230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Overall Length
- 25 mm
Details
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Fastener Industry Standards
- ASTM F912M, ISO 4029
- Rockwell Hardness
- C45 to 53
- Head Type
- Socket
- Fastener Thread Type
- Metric
Description
M10-1.5X25 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.