Shop ZORO SELECT

Carriage Bolt, 25 mm L, 18-8 Stainless Steel, Plain, 400 PK

  • Mfr # M1025D603A2
  • Zoro # G9717113

product price: 
$
254.99
/pk of 400, $0.64/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Fastener Industry Standards
DIN 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1025D603A2
Zoro #
G9717113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Fastener Length
25 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Meets/Exceeds
DIN603
Head Type
Carriage
Neck Type
Square
Material Grade/Class
Not Graded

Description

M10-1.5X25 Metric DIN603 Carriage Bolt Full Thread A2 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products