Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 400 PK
- Mfr # M1030BF10BP
- Zoro # G2573059
product price:Â
$
202.99
/pk of 400, $0.51/ea
Free Shipping & Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Fastener Length
30 mm
Head Width
15 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1030BF10BP
- Zoro #
- G2573059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 30 mm
- Head Width
- 15 mm
Details
- System of Measurement
- Metric
- Flange Type
- Standard
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Black Phosphate
- Thread Direction
- No Thread
- Standards
- DIN 6921
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Tensile Strength
- 1040 N/mm2
Description
Flange Bolts,M10-1.5x30 DIN6921,PK400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.