M10-1.5X50 ISO4029 SOCKET SET CUPPT. BLK OX, PK25
- Mfr # M10050SSC
- Zoro # G4821790
product price:Â
$
30.29
/pk of 25, $1.21/ea
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10050SSC
- Zoro #
- G4821790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Overall Length
- 50 mm
Details
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Rockwell Hardness
- C45 to 53
- Fastener Thread Type
- Metric
- Head Type
- Socket
- Fastener Industry Standards
- ASTM F912M, ISO 4029
Description
Socket Set Screws, M10-1.5X50 ISO4,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.