This item is Discontinued.

Zoro Select M10 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 350 PK L07400.100.0055

This item is Discontinued.

Zoro Select

M10 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 350 PK (Discontinued)

Mfr # L07400.100.0055
Zoro # G1611519
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.100.0055
Zoro #
G1611519
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Pack Size
Bulk Pack
Finish Type
Black Oxide
Countersink Angle
90 Degrees
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Material Type
Steel
Head Shape
Round
Dimensional Standards
ISO 10642
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Basic Material
Steel
Head Type
Flat
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 50 mm, Fastener Length 55 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews