Shop ZORO SELECT

Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK

  • Mfr # M04170.120.0035
  • Zoro # G5576024

product price: 
$
23.99
/pk of 50, $0.48/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04170.120.0035
Zoro #
G5576024
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
35 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
35 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
35 mm
Overall Length
35 mm
Screw Size
M12
Wire Rope Length
35 mm
Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Threadlocker Minimum Temperature
M12-1.50
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961
Type
Hex Head Tap Bolt
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.