This item is Discontinued.

Zoro Select Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK L01060.120.0070

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK (Discontinued)

Mfr # L01060.120.0070
Zoro # G5669715
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01060.120.0070
Zoro #
G5669715
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
70 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.50
Screw Size
M12
Overall Length
70 mm
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Screw Industry Standards
DIN 960
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Proof Load
580 N/sq mm
Basic Material
Steel
Rockwell Hardness
HRC22
Thread Type
Metric Fine
Fastener Industry Standards
DIN 960
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 960
Thread Pitch
1.5 mm
Threadlocker Minimum Temperature
M12-1.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 960
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.