This item is Discontinued.

Zoro Select M12 Socket Head Cap Screw, Standard, Black Oxide Steel, 80 mm Length, 130 PK L07040.120.0080

This item is Discontinued.

Zoro Select

M12 Socket Head Cap Screw, Standard, Black Oxide Steel, 80 mm Length, 130 PK (Discontinued)

Mfr # L07040.120.0080
Zoro # G2090991
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07040.120.0080
Zoro #
G2090991
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Fine
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Fine
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.50, Minimum Thread Length 50 mm, Fastener Length 80 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews