This item is Discontinued.

Zoro Select Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 110 mm L, 110 PK L55010.120.0110

This item is Discontinued.

Zoro Select

Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 110 mm L, 110 PK (Discontinued)

Mfr # L55010.120.0110
Zoro # G1837138
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L55010.120.0110
Zoro #
G1837138
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 933
Bolt Material
Stainless Steel
Head Type
Hex
Screw Industry Standards
DIN 933
Type
Hex Head Cap Screw
Material Type
Stainless Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M12-1.75
Fastener Length
110 mm
Head Width
19 mm
Min. Thread Length
110 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
110 mm
Dia./Thread Size
M12-1.75
Screw Size
M12
Overall Length
110 mm
Wire Rope Length
110 mm
Length
110 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 110 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.