Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 40 mm Length, 25 PK

  • Mfr # M51030.120.0040
  • Zoro # G7596989

product price: 
$
19.15
/pk of 25, $0.77/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
Standards
ISO 7380
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51030.120.0040
Zoro #
G7596989
UPC #
190735977576
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
ISO 7380
Thread Pitch
1.75 mm
Fastener Industry Standards
ISO 7380
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Tensile Strength
80,000 psi
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M12-1.75
Screw Length
40 mm
Drive Size
8 mm
Head Height
6.6 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
21 mm
Minimum Thread Length
40 mm
Length
40 mm
Head Dia.
21 mm
Dia./Thread Size
M12-1.75
Fastener Length
40 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products