M12-1.75 Socket Head Cap Screw, Button, Zinc Plated Steel, 70 mm Length, 50 PK

  • Mfr # M07151.120.0070
  • Zoro # G0304416
product price: 
$
49.29
/pk of 50, $0.99/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07151.120.0070
Zoro #
G0304416
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
70 mm
Drive Size
10 mm
Head Height
6.6 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
21 mm
Minimum Thread Length
50 mm
Head Dia.
21 mm
Dia./Thread Size
M12-1.75
Length
70 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Dimensional Standards
ISO 7380
Basic Material
Steel
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 7380-1
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Sealing Gasket
No
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 70 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products